Shop BOLTSANDNUTS.COM
See all product information
Create Account
10 Pieces #6 Micro Worm Gear Hose Clamp 304 Stainless w/ 1/4in Slotted Screw, 10PK
- Mfr # 6WGHCMICRO304-10
- Zoro # G814487063
product price:Â
$
12.15
/pk of 10, $1.22/ea
Key Features
Clamp Type
Mirco
Hose Clamp Screw Material
18-8 Stainless Steel
Material
18-8 Stainless Steel
Screw Size
#6
Thickness
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6WGHCMICRO304-10
- Zoro #
- G814487063
- UPC #
- 681702230225
- Country of Origin
- Multiple
- Clamp Type
- Mirco
- Hose Clamp Screw Material
- 18-8 Stainless Steel
- Material
- 18-8 Stainless Steel
Dimensions
- Screw Size
- #6
- Thickness
- 5/16 in
Description
A Hose Clamp is a device designed to secure a hose over a fitting, such as a spigot or barb. By clamping the hose down, it prevents the fluid in the hose from leaking at the connection. Hose clamps are used in a variety of industries to secure the transportation of products, liquids, gases, and chemicals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.