Shop BOLTSANDNUTS.COM

#10 x 4 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # 10C400STHMSZ-100
  • Zoro # G314435281

product price: 
$
39.79
/pk 100, $0.40/ea

Key Features

Truss Head
Slotted Drive
System of Measurement
Inch
Thread Size
#10
Fastener Length
4 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10C400STHMSZ-100
Zoro #
G314435281
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Head Type
Truss
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Thread Style
Fully Threaded

Description

Slotted Truss Head Machine Screwshave a slotted head requiring a flat-head screwdriver andis commonly used in applications where minimal clearance exists.

Ratings & reviews

Explore more products