
100 Pieces 1/4in-28 Zerks Grease Fitting 90 Degree Steel Zinc, 100PK
Mfr # 25GF-STLZINC-90DEGREE-100
Zoro # G014481205
product price:Â $87.15
/pk 100, $0.87/eaKey Features
Fitting Head Angle
90 Degrees
Thread Size
1/4"-28
Thread Type
UNF
Material
Steel
Fitting Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25GF-STLZINC-90DEGREE-100
Zoro #
G014481205
UPC #
681702231147
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-28
Details
Fitting Head Angle
90 Degrees
Thread Type
UNF
Material
Steel
Fitting Finish
Zinc Plated
Description
Steel Zinc Grease Fittings are a type of grease fittings that are made from steel and coated with a layer of zinc. This zinc coating provides a level of corrosion resistance, making these fittings suitable for a variety of industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.