
100 Pieces 3/16in Dia 3/8in-1/2in 68 Grip - Dome Head Blind Rivets Alum/Alum Mandrel, 100PK
Mfr # DHBRAA/68-100
Zoro # G114493504
product price:Â $18.55
/pk 100, $0.19/eaKey Features
Body Material
Aluminum
Rivet Diameter
3/16 in
Grip Range
3/8 to 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DHBRAA/68-100
Zoro #
G114493504
UPC #
-
Country of Origin
Multiple
Dimensions
Rivet Diameter
3/16 in
Details
Body Material
Aluminum
Grip Range
3/8 to 1/2 in
Description
Dome Head Blind Rivets have a lower profile head that is approximately twice the diameter of the rivet body. This provides adequate bearing surface for nearly all applications where metals are being joined.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.