
100 Pieces 3/8-7x1in Hex Lag Screws A307 Grade A Galvanized, 100PK
Mfr # 37D100HLG2G-100
Zoro # G214483580
product price: $46.25
/pk 100, $0.46/eaKey Features
Fastener Length
1 in
Finish
Galvanized
Thread Style
Fully Threaded
Thread Size
3/8"-7
Grade
Grade A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37D100HLG2G-100
Zoro #
G214483580
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1 in
Thread Size
3/8"-7
Details
Finish
Galvanized
Thread Style
Fully Threaded
Grade
Grade A
Description
Lag screws are generally used to connect heavy lumber and other materials that bear an intense load. Lag bolts have a sharp gimlet point and coarse threads for maximum holding force in wood, but due to their large diameter must be predrilled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.