Shop BOLTSANDNUTS.COM
See all product information
Create Account
100 Pieces M8-1.25 6 Prong Short Pilot Hex Weld Nuts, 100PK
- Mfr # M8CHWHPL/SHORT/6-100
- Zoro # G314498934
product price:Â
$
55.15
/pk of 100, $0.55/ea
Key Features
Thread Size
M8-1.25
Material
Steel
Finish
Plain
Base Thickness
6.6 mm
Pilot Height
0.87 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M8CHWHPL/SHORT/6-100
- Zoro #
- G314498934
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M8-1.25
- Base Thickness
- 6.6 mm
- Pilot Height
- 0.87 mm
Details
- Material
- Steel
- Finish
- Plain
Description
6 Projection Hex Weld Nuts are a six-sided hexagon nut with six projections that become one with the host material during the welding process - allowing for a fast and secure bond.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.