100 Pieces No 6-32 .020-.080 Aluminum Large Flange Knurled Body Rivet Nut, 100PK

  • Mfr # 6CLFKRNA-100

  • Zoro # G514489473


product price:  $98.49
/pk 100, $0.98/ea
Free Shipping & Returns

Key Features

Thread Size
#6-32
Material
Aluminum
Finish
Plain
Grip Range
0.020 to 0.080 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6CLFKRNA-100
Zoro #
G514489473
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32

Details

Material
Aluminum
Finish
Plain
Grip Range
0.020 to 0.080 in

Description

The Knurled Body grips the material to prevent spin-out and the Small Flange sits nearly flush when installed. Rivet nuts are internally threaded counterbored tubular rivets that can be anchored from a single side of the application.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.