Zoro Homepage

1/2"-13, 18-8 Stainless Steel, 15 PK

  • Mfr # 50CHWHSS/3-15

  • Zoro # G314455272


product price: $69.29
/pk 15, $4.62/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Pilot Height
0.06 in
Base Thickness
0.365 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50CHWHSS/3-15
Zoro #
G314455272
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Pilot Height
0.06 in
Base Thickness
0.365 in

Details

Material
18-8 Stainless Steel
Finish
Plain

Description

3 Projection Hex Weld Nuts are a six-sided hexagon nut with threeprojections that become one with the host material during the welding process - allowing for a fast and secure bond.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.