Zoro Homepage

1/2"-13, 18-8 Stainless Steel, Plain, 10 PK

  • Mfr # 50CWINGNSS-10

  • Zoro # G714462290


product price: $38.85
/pk 10, $3.89/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50CWINGNSS-10
Zoro #
G714462290
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13

Details

Material
18-8 Stainless Steel
Finish
Plain

Description

Wing Nuts have two large metal wings on each sidewhichallow the nut to be easily tightened and loosened by hand without the need for tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.