
1/2"-13, 4-1/2 in, Alloy Steel, 10 PK
Mfr # 50C450STUDB7PL-10
Zoro # G114462005
product price: $25.25
/pk 10, $2.53/eaKey Features
Thread Size
1/2"-13
Material
Alloy Steel
Thread Type
Coarse
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50C450STUDB7PL-10
Zoro #
G114462005
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/2"-13
Overall Length
4-1/2 in
Details
Material
Alloy Steel
Thread Type
Coarse
Finish
Plain
Description
Alloy stud fasteners are most commonly used for wheel hub assemblies, fastening flanges and gaskets, preventing fluids from leaking through holes in machines and assembling heavy-duty materials like turbines and tanks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.