Zoro Homepage

1/2"-13, 4 in, Alloy Steel, 2 PK

  • Mfr # 50C400STUDB7PL-2

  • Zoro # G114455915


product price: $6.29
/pk 2, $3.15/ea
Sold in multiples of 2 for $12.58

Key Features

Thread Size
1/2"-13
Material
Alloy Steel
Thread Type
Coarse
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50C400STUDB7PL-2
Zoro #
G114455915
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Overall Length
4 in

Details

Material
Alloy Steel
Thread Type
Coarse
Finish
Plain

Description

Alloy stud fasteners are most commonly used for wheel hub assemblies, fastening flanges and gaskets, preventing fluids from leaking through holes in machines and assembling heavy-duty materials like turbines and tanks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.