Shop BOLTSANDNUTS.COM
See all product information
Create Account
1/2"-13 Flange Bolt, Plain 18-8 Stainless Steel, 1-1/4 in L, 20 PK
- Mfr # 50C125SFSSS-20
- Zoro # G114454703
product price:Â
$
85.79
/pk of 20, $4.29/ea
Key Features
Hex Drive
System of Measurement
Inch
Flange Type
Serrated
Thread Size
1/2"-13
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50C125SFSSS-20
- Zoro #
- G114454703
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Flange Type
- Serrated
- Drive
- Hex
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Flange Bolt
- Fastener Thread Type
- Coarse
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 1-1/4 in
Description
Serrated Stainless Steel Flange are a corrosion free bolts that can withstand a minimum of 100,000 PSI tensile strength. Thestationary flange works like awasher toincrease the bearing surface when fastenening. There are 24 clockwise locking serrations under the head that bite into the surface of your application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.