
1/2"-13 Socket Head Cap Screw, Button, Plain 18-8 Stainless Steel, 2-1/2 in Length, 20 PK
Mfr # 50C250BSHCSSS-20
Zoro # G114459951
product price: $67.89
/pk 20, $3.39/eaKey Features
Button Head
Hex Drive
Thread Size
1/2"-13
Screw Length
2-1/2 in
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50C250BSHCSSS-20
Zoro #
G114459951
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/2"-13
Screw Length
2-1/2 in
Drive Size
3/8 in
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
System of Measurement
Inch
Thread Type
Coarse
Thread Style
Fully Threaded
Description
Button Socket Cap Screws have a rounded head profile which is ideal for safety use where other screws snag clothing or other items on moving machinery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.