1/2"-13, Steel, 0.734 in Wd, 1.214 in Lg, 375 PK

  • Mfr # 50CSWNPL/4-375

  • Zoro # G814461872


product price:  $358.99
/pk 375, $0.96/ea
Free Shipping & Returns

Key Features

Thread Size
1/2"-13
Material
Steel
Finish
Plain
Base Width
0.734 in
Base Length
1.214 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50CSWNPL/4-375
Zoro #
G814461872
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Base Width
0.734 in
Base Length
1.214 in
Base Thickness
0.184 in
Pilot Height
0.086 in

Details

Material
Steel
Finish
Plain

Description

4 Projection Spot Weld Nuts are a type of industrial fastener that are equipped with four, large, uniformly shaped, weld projections that ensure exceptionally strong and reliable welds. They also feature a countersunk locating pilot that enables accurate insertion of a mated component into the threaded hole.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.