Shop BOLTSANDNUTS.COM
See all product information
Create Account
1/2"-13, Steel, 0.734 in Wd, 1.214 in Lg, 900 PK
- Mfr # 50CSWNPL/4-900
- Zoro # G614461874
product price:Â
$
645.99
/pk of 900, $0.72/ea
Free Shipping & Returns
Key Features
Thread Size
1/2"-13
Material
Steel
Finish
Plain
Base Width
0.734 in
Base Length
1.214 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50CSWNPL/4-900
- Zoro #
- G614461874
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Steel
- Finish
- Plain
Dimensions
- Thread Size
- 1/2"-13
- Base Width
- 0.734 in
- Base Length
- 1.214 in
- Base Thickness
- 0.184 in
- Pilot Height
- 0.086 in
Description
4 Projection Spot Weld Nuts are a type of industrial fastener that are equipped with four, large, uniformly shaped, weld projections that ensure exceptionally strong and reliable welds. They also feature a countersunk locating pilot that enables accurate insertion of a mated component into the threaded hole.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.