Shop BOLTSANDNUTS.COM
See all product information
Create Account
1/2"-13, Steel, 0.93 in Wd, 2-1/4 in Lg, 0.51 in Ht, 100 PK
- Mfr # 50CRWNPL-100
- Zoro # G214482194
product price:Â
$
695.99
/pk of 100, $6.96/ea
Free Shipping & Returns
Key Features
Thread Size
1/2"-13
Material
Steel
Finish
Plain
Base Width
0.93 in
Base Length
2-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50CRWNPL-100
- Zoro #
- G214482194
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Steel
- Finish
- Plain
Dimensions
- Thread Size
- 1/2"-13
- Base Width
- 0.93 in
- Base Length
- 2-1/4 in
- Base Height
- 0.51 in
- Base Thickness
- 0.06 in
Description
Retainer Weld Nuts, also known as bridge weld nuts or floating cage nuts, are a type of industrial fastener that are designed to be welded onto another metal piece. They have a floating nut held within a cage or retainer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.