1/2"-13, Steel, 0.93 in Wd, 2-1/4 in Lg, 0.51 in Ht, 25 PK

  • Mfr # 50CRWNPL-25

  • Zoro # G814482808


product price:  $255.99
/pk 25, $10.24/ea
Free Shipping & Returns

Key Features

Thread Size
1/2"-13
Material
Steel
Finish
Plain
Base Width
0.93 in
Base Length
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50CRWNPL-25
Zoro #
G814482808
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Base Width
0.93 in
Base Length
2-1/4 in
Base Height
0.51 in
Base Thickness
0.06 in

Details

Material
Steel
Finish
Plain

Description

Retainer Weld Nuts, also known as bridge weld nuts or floating cage nuts, are a type of industrial fastener that are designed to be welded onto another metal piece. They have a floating nut held within a cage or retainer.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.