1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 2 PK
- Mfr # 50C500HSBA325G/PT-2
- Zoro # G114451672
product price:Â
$
14.69
/pk of 2, $7.35/ea
Key Features
External Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
Standards
ASTM A325
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50C500HSBA325G/PT-2
- Zoro #
- G114451672
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 5 in
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Thread Style
- Partially Threaded
- Standards
- ASTM A325
- Item
- Structural Bolt
- Thread Type
- Coarse
Description
A325 Structural Hex Bolts are marked A325 on the head andare commonly used for structural steel connections in heavy steel structures. They are made from medium carbon steel, carbon boron, or medium carbon alloy steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.