Zoro Homepage

1/2"-13 Structural Bolt, Plain Steel, 2 in L, 30 PK

  • Mfr # 50C200HSBA325PL/PT-30

  • Zoro # G114455434


product price: $46.15
/pk 30, $1.54/ea

Key Features

External Hex Drive
System of Measurement
Inch
Thread Size
1/2"-13
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50C200HSBA325PL/PT-30
Zoro #
G114455434
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
2 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Standards
ASTM A325
Item
Structural Bolt
Thread Type
Coarse

Description

A325 Structural Hex Bolts are marked A325 on the head andare commonly used for structural steel connections in heavy steel structures. They are made from medium carbon steel, carbon boron, or medium carbon alloy steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.