
#12, 2-1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 50 PK
Mfr # 12D225SFHWS2Z-50
Zoro # G414433927
product price:Â $17.25
/pk 50, $0.35/eaKey Features
Flat Head
Slotted Drive
Screw Size
#12
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
12D225SFHWS2Z-50
Zoro #
G414433927
UPC #
759762112246
Country of Origin
Multiple
Dimensions
Screw Size
#12
Fastener Length
2-1/4 in
Details
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Description
Wood screws are thread forming screws that have a gimlet point, and a sharp crested, coarse pitch thread. They are used for connecting two pieces of wood and create tight joints and can still be removed easily.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.