
1/2"-20 Socket Head Cap Screw, Flat, Black Oxide Alloy Steel, 1 in Length, 50 PK
Mfr # 50F100FSHCSABO-50
Zoro # G514460441
product price:Â $66.29
/pk 50, $1.33/eaKey Features
Flat Head
Thread Size
1/2"-20
Screw Length
1 in
Material
Alloy Steel
Finish
Black Oxide
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50F100FSHCSABO-50
Zoro #
G514460441
UPC #
759762083164
Country of Origin
Multiple
Dimensions
Thread Size
1/2"-20
Screw Length
1 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
System of Measurement
Inch
Thread Style
Fully Threaded
Thread Type
Fine
Description
Flat Socket Cap Screws are countersunk and expose none of their head above the mating surface. This makes them ideal for applications where a flush finish is desired, such as in furniture or cabinetry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.