
#12-24, 18-8 Stainless Steel, Plain, 100 PK
Mfr # 12CACORNNSS-100
Zoro # G814435057
product price: $41.95
/pk 100, $0.42/eaKey Features
Thread Size
#12-24
Material
18-8 Stainless Steel
Finish
Plain
Fastener Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12CACORNNSS-100
Zoro #
G814435057
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#12-24
Details
Material
18-8 Stainless Steel
Finish
Plain
Fastener Thread Type
Coarse
Description
Acorn Nuts are designed to cover and protect the exposed end of a bolt or screw, providing a finished appearance and reducing the risk of injury from sharp edges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.