
1/2 in Dia., 10 in L, Steel Galvanized, 5 PK
Mfr # 50C1000WA2G-5
Zoro # G814482846
product price: $105.99
/pk 5, $21.20/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Galvanized
Thread Size
1/2"-13
Thread Length
1-1/4 in
Thread
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50C1000WA2G-5
Zoro #
G814482846
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
1/2 in
Overall Length
10 in
Thread Size
1/2"-13
Thread Length
1-1/4 in
Details
Material
Steel
Finish
Galvanized
Thread
Coarse
Description
Wedge Anchors with universal style collar, washer, and hex nut included. Concrete anchors are heavy-duty fastening tools used for a variety of applications. They provide a secure mounting system that enables you to safely hang or secure items to concrete, brick, or block walls. Concrete anchors also help to secure non-structural components i.e. pipes, wires to a concrete surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.