1/2 in Dia, 2-1/2 in L, Zinc Plated, 16 PK

  • Mfr # 50CADI2Z-16

  • Zoro # G014501934


product price: $36.95
/pk 16, $2.31/ea

Key Features

Overall Length
2-1/2 in
Finish
Zinc Plated
Thread Size
1/2"-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50CADI2Z-16
Zoro #
G014501934
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
1/2 in
Overall Length
2-1/2 in
Thread Size
1/2"-13

Details

Finish
Zinc Plated

Description

Drop-In Anchors are for heavy duty or overhead anchoring into concrete, stone, or masonry. Drop-In anchors require a setting tool sold seperately to expand the anchor inside a pre-drilled hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.