
1/2 in Dia., 7 in L, Steel Zinc Plated, 5 PK
Mfr # 50C700WA2Z-5
Zoro # G114502633
product price:Â $29.89
/pk 5, $5.98/eaKey Features
Anchor Diameter
1/2 in
Material
Steel
Finish
Zinc Plated
Thread Size
1/2"-13
Thread
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50C700WA2Z-5
Zoro #
G114502633
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
1/2 in
Overall Length
7 in
Thread Size
1/2"-13
Thread Length
1-1/4 in
Details
Material
Steel
Finish
Zinc Plated
Thread
Coarse
Description
Wedge Anchors with universal style collar, washer, and hex nut included. Concrete anchors are heavy-duty fastening tools used for a variety of applications. They provide a secure mounting system that enables you to safely hang or secure items to concrete, brick, or block walls. Concrete anchors also help to secure non-structural components i.e. pipes, wires to a concrete surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.