
1/2" Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 1 in Length, 375 PK
Mfr # 50C100SHCSSS/316-375
Zoro # G114459937
product price: $773.99
/pk 375, $2.06/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Thread Size
1/2"
Material
316 Stainless Steel
Finish
Plain
Drive Size
3/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50C100SHCSSS/316-375
Zoro #
G114459937
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/2"
Screw Length
1 in
Drive Size
3/8 in
Details
Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
System of Measurement
Inch
Thread Type
Coarse
Thread Style
Fully Threaded
Description
Socket Cap Screws are known for their high tensile strength and durability, and are commonly used in applications such as machinery, automobiles, and heavy equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.