Shop BOLTSANDNUTS.COM
See all product information
Create Account
125 Pieces 3/8-7x2-1/2in Hex Lag Screws A307 Grade A Zinc, 125PK
- Mfr # 37D250HLG2Z-125
- Zoro # G814451446
product price:Â
$
70.89
/pk of 125, $0.57/ea
Key Features
Fastener Length
2-1/2 in
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Size
3/8"-7
Grade
Grade A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37D250HLG2Z-125
- Zoro #
- G814451446
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Grade
- Grade A
Dimensions
- Fastener Length
- 2-1/2 in
- Thread Size
- 3/8"-7
Description
Lag screws are generally used to connect heavy lumber and other materials that bear an intense load. Lag bolts have a sharp gimlet point and coarse threads for maximum holding force in wood, but due to their large diameter must be predrilled.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.