1250 Pieces M4-0.70 Class 6 Acorn Nuts Zinc Clear, 1250PK
- Mfr # M4CACORNN6Z-1250
- Zoro # G514496440
product price:Â
$
144.99
/pk of 1250, $0.12/ea
Free Shipping & Returns
Key Features
Finish
Zinc Plated
Material Grade/Class
Class 6
Fastener Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M4CACORNN6Z-1250
- Zoro #
- G514496440
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M4-0.7
Details
- Finish
- Zinc Plated
- Material Grade/Class
- Class 6
- Fastener Thread Type
- Coarse
Description
Acorn Nuts are designed to cover and protect the exposed end of a bolt or screw, providing a finished appearance and reducing the risk of injury from sharp edges.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.