130 Pieces 5/8-11x3-1/2in Grade 8 No 3 Dome Head Plow Bolts Plain, 130PK
- Mfr # 62C350BPL8PL-130
- Zoro # G314488195
product price:Â
$
474.99
/pk of 130, $3.65/ea
Free Shipping & Returns
Key Features
Thread Size
5/8"-11
Material Grade/Class
Grade 8
Thread Type
Coarse
Square Width
0.640 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62C350BPL8PL-130
- Zoro #
- G314488195
- UPC #
- -
- Country of Origin
- Multiple
- Material Grade/Class
- Grade 8
- Thread Type
- Coarse
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 3-1/2 in
- Square Width
- 0.640 in
Description
Carriage bolts are specially made for through bolting where its square neck prevents the bolt from moving as the tightening of the nut is done on the opposite end. Grade 8 carriage bolts are stronger in comparison to other lower grade carriage bolts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.