1/4"-20, 18-8 Stainless Steel, Plain, 5/16 in Barrel Ht, 3000 PK

  • Mfr # 25CTNUTSSS/4/.312-3000

  • Zoro # G614442118


product price: $1,630.99
/pk 3000, $0.54/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Barrel Height
5/16 in
Flange Diameter
3/4 in
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25CTNUTSSS/4/.312-3000
Zoro #
G614442118
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Barrel Height
5/16 in
Flange Diameter
3/4 in

Details

Material
18-8 Stainless Steel
Finish
Plain
Thread Type
Coarse

Description

T-Nuts have hooks that grab onto the material being fastened often wood, plastic, or composite material, which offers more retention and strength.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.