Zoro Homepage

1/4"-20, 3 ft, 18-8 Stainless Steel, 2 PK

  • Mfr # 25C3600RODSS-2

  • Zoro # G114444575


product price: $9.49
/pk 2, $4.75/ea

Key Features

Overall Length
3 ft
Material
18-8 Stainless Steel
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25C3600RODSS-2
Zoro #
G114444575
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Overall Length
3 ft

Details

Material
18-8 Stainless Steel
Thread Type
Coarse

Description

Fully threaded rods are used to join and stabilize structures or objects, often into ceilings or walls and used with coupling nuts in tension assemblies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.