
1/4"-20, Brass, Plain, 1200 PK
Mfr # 25CWINGNB-1200
Zoro # G914441880
product price: $780.99
/pk 1200, $0.65/ea
Free Shipping & Returns
Key Features
Material
Brass
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25CWINGNB-1200
Zoro #
G914441880
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Details
Material
Brass
Finish
Plain
Description
Wing Nuts have two large metal wings on each sidewhichallow the nut to be easily tightened and loosened by hand without the need for tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.