1/4"-20 Plain 18-8 Stainless Steel, 1 in Length, 200 PK

  • Mfr # 25C100SSSACUPSS/F880-200

  • Zoro # G114456738


product price:  $77.89
/pk 200, $0.39/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
1/4"-20
Screw Length
1 in
Point Type
Cup
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25C100SSSACUPSS/F880-200
Zoro #
G114456738
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Screw Length
1 in
Overall Length
1 in

Details

System of Measurement
Inch
Drive Type
Hex
Point Type
Cup
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Thread Type
Coarse
Thread Style
Fully Threaded

Description

Cup Point Set Screws feature a hex drive at one end and a cup-shaped indentation at the other. The thin edge of the cup end digs into the contact surface for high holding power.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.