
1/4"-20 Socket Head Cap Screw, Flat, Zinc Plated Alloy Steel, 1 in Length, 100 PK
Mfr # 25C100FSHCSAZ-100
Zoro # G614440329
product price:Â $60.55
/pk 100, $0.61/eaKey Features
Flat Head
Thread Size
1/4"-20
Screw Length
1 in
Material
Alloy Steel
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25C100FSHCSAZ-100
Zoro #
G614440329
UPC #
759762076302
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Screw Length
1 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc Plated
Head Type
Flat
System of Measurement
Inch
Thread Type
Coarse
Thread Style
Fully Threaded
Description
Flat Socket Cap Screws are countersunk and expose none of their head above the mating surface. This makes them ideal for applications where a flush finish is desired, such as in furniture or cabinetry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.