1/4"-20 Socket Head Cap Screw, Low Profile, Plain 18-8 Stainless Steel, 5/8 in Length, 500 PK
- Mfr # 25C62LSHCSSS-500
- Zoro # G114441796
product price:Â
$
271.99
/pk of 500, $0.54/ea
Free Shipping & Returns
Key Features
Low Profile Head
Thread Size
1/4"-20
Screw Length
5/8 in
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25C62LSHCSSS-500
- Zoro #
- G114441796
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/4"-20
- Screw Length
- 5/8 in
Details
- Item
- Socket Head Cap Screw
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Head Type
- Low Profile
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
Description
Low Head Socket Cap Screws have a reduced height compared to standard socket cap screws and are often used in mechanical applications where a low profile is needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.