1/4"-20, Steel, 0.428 in Wd, 0.923 in Lg, 100 PK
- Mfr # 25CSWNPL/ST/T-100
- Zoro # G514441044
product price:Â
$
48.79
/pk of 100, $0.49/ea
Key Features
Thread Size
1/4"-20
Material
Steel
Finish
Plain
Base Width
0.428 in
Base Length
0.923 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25CSWNPL/ST/T-100
- Zoro #
- G514441044
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/4"-20
- Base Width
- 0.428 in
- Base Length
- 0.923 in
- Pilot Height
- 0.03 in
- Base Thickness
- 0.091 in
Details
- Material
- Steel
- Finish
- Plain
Description
Single Tab Spot Weld Nuts are a type of industrial fastener that feature an optimum welding tab that will accommodate a variety of electrode sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.