
1/4"-20, Steel, 0.433 in Wd, 0.985 in Lg, 3500 PK
Mfr # 25CSWNPL/DT-3500
Zoro # G914450639
product price:Â $956.99
/pk 3500, $0.27/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-20
Material
Steel
Finish
Plain
Base Width
0.433 in
Base Length
0.985 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
25CSWNPL/DT-3500
Zoro #
G914450639
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Base Width
0.433 in
Base Length
0.985 in
Base Thickness
0.091 in
Pilot Height
0.026 in
Details
Material
Steel
Finish
Plain
Description
Double Tab Spot Weld Nuts are a type of industrial fastener that feature a dual-tab design and are ideally suited for those applications that create significant tension against the weld. The location of the twin tabs allows them to be used in bridging corners and recessed areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.