Shop BOLTSANDNUTS.COM
See all product information
Create Account
500 Pieces 5/16in-18 6 Prong Long Pilot Hex Weld Nuts, 500PK
- Mfr # 31CHWHPL/LONG/6-500
- Zoro # G714444449
product price:Â
$
190.99
/pk of 500, $0.38/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-18
Material
Steel
Finish
Plain
Base Thickness
0.208 in
Pilot Height
0.085 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31CHWHPL/LONG/6-500
- Zoro #
- G714444449
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 5/16"-18
- Base Thickness
- 0.208 in
- Pilot Height
- 0.085 in
Details
- Material
- Steel
- Finish
- Plain
Description
6 Projection Hex Weld Nuts are a six-sided hexagon nut with six projections that become one with the host material during the welding process - allowing for a fast and secure bond.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.