1/4"-20, Steel, 0.56 in Wd, 1-3/4 in Lg, 0.43 in Ht, 1000 PK

  • Mfr # 25CRWNPL-1000

  • Zoro # G914481497


product price:  $2,167.99
/pk 1000, $2.17/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Material
Steel
Finish
Plain
Base Width
0.56 in
Base Length
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25CRWNPL-1000
Zoro #
G914481497
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Base Width
0.56 in
Base Length
1-3/4 in
Base Height
0.43 in
Base Thickness
0.05 in

Details

Material
Steel
Finish
Plain

Description

Retainer Weld Nuts, also known as bridge weld nuts or floating cage nuts, are a type of industrial fastener that are designed to be welded onto another metal piece. They have a floating nut held within a cage or retainer.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products