Shop BOLTSANDNUTS.COM
See all product information
Create Account
1/4"-20, Steel, 0.62 in Wd, 0.969 in Lg, 100 PK
- Mfr # 31CSWNDRPPL-100
- Zoro # G914448025
product price:Â
$
96.99
/pk of 100, $0.97/ea
Key Features
Thread Size
1/4"-20
Material
Steel
Finish
Plain
Base Width
0.62 in
Base Length
0.969 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31CSWNDRPPL-100
- Zoro #
- G914448025
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/4"-20
- Base Width
- 0.62 in
- Base Length
- 0.969 in
- Pilot Height
- 0.076 in
- Base Thickness
- 0.138 in
Details
- Material
- Steel
- Finish
- Plain
Description
Dual Rib Spot Weld Nuts are a type of industrial fastener that feature a pair of equally dimensioned rib projections which ensures equally distributed strength across the entire surface of the weld.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.