1/4"-20, Steel, 0.62 in Wd, 0.969 in Lg, 200 PK

  • Mfr # 31CSWNDRPPL-200

  • Zoro # G114447996


product price:  $158.99
/pk 200, $0.79/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Material
Steel
Finish
Plain
Base Width
0.62 in
Base Length
0.969 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31CSWNDRPPL-200
Zoro #
G114447996
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Base Width
0.62 in
Base Length
0.969 in
Pilot Height
0.076 in
Base Thickness
0.138 in

Details

Material
Steel
Finish
Plain

Description

Dual Rib Spot Weld Nuts are a type of industrial fastener that feature a pair of equally dimensioned rib projections which ensures equally distributed strength across the entire surface of the weld.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.