
1/4"-20, Steel, Zinc Plated, 5/16 in Barrel Ht, 2500 PK
Mfr # 25CTNUTS2Z/3/.312-2500
Zoro # G314440537
product price:Â $307.99
/pk 2500, $0.12/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Barrel Height
5/16 in
Flange Diameter
3/4 in
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25CTNUTS2Z/3/.312-2500
Zoro #
G314440537
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Barrel Height
5/16 in
Flange Diameter
3/4 in
Details
Material
Steel
Finish
Zinc Plated
Thread Type
Coarse
Description
T-Nuts have hooks that grab onto the material being fastened often wood, plastic, or composite material, which offers more retention and strength.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.