
1/4"-20 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 40 PK
Mfr # 25C100EB2Z-40
Zoro # G114439175
product price:Â $18.65
/pk 40, $0.47/eaKey Features
Thread Size
1/4"-20
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25C100EB2Z-40
Zoro #
G114439175
UPC #
759762099400
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Fastener Length
1 in
Details
Material
Steel
Finish
Zinc Plated
Thread Type
Coarse
Fastener Thread Style
Fully Threaded
Description
Elevator bolts are threaded fasteners consisting of a threaded shank and a thin round head. Theyare commonly used in the agricultural and industrial industries for attaching conveyor belts to buckets and other equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.