
1/4"-20 Thrd Sz, 3 in L, Steel, Zinc Plated Finish, 125 PK
Mfr # 25C300EB2Z-125
Zoro # G814446275
product price:Â $97.99
/pk 125, $0.78/eaKey Features
Thread Size
1/4"-20
Fastener Length
3 in
Material
Steel
Finish
Zinc Plated
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25C300EB2Z-125
Zoro #
G814446275
UPC #
759762099905
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Fastener Length
3 in
Details
Material
Steel
Finish
Zinc Plated
Thread Type
Coarse
Fastener Thread Style
Fully Threaded
Description
Elevator bolts are threaded fasteners consisting of a threaded shank and a thin round head. Theyare commonly used in the agricultural and industrial industries for attaching conveyor belts to buckets and other equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.