1/4"-20 Thrd Sz, 3 in L, Steel, Zinc Plated Finish, 50 PK

  • Mfr # 25C300EB2Z-50

  • Zoro # G214446288


product price:  $39.85
/pk 50, $0.80/ea

Key Features

Thread Size
1/4"-20
Fastener Length
3 in
Material
Steel
Finish
Zinc Plated
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25C300EB2Z-50
Zoro #
G214446288
UPC #
759762099684
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
3 in

Details

Material
Steel
Finish
Zinc Plated
Thread Type
Coarse
Fastener Thread Style
Fully Threaded

Description

Elevator bolts are threaded fasteners consisting of a threaded shank and a thin round head. Theyare commonly used in the agricultural and industrial industries for attaching conveyor belts to buckets and other equipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products