1/4"-20 Thrd Sz, 3 in L, Steel, Zinc Plated Finish, 500 PK
- Mfr # 25C300EB2Z-500
- Zoro # G814446718
product price:Â
$
285.99
/pk of 500, $0.57/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-20
Fastener Length
3 in
Material
Steel
Finish
Zinc Plated
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25C300EB2Z-500
- Zoro #
- G814446718
- UPC #
- 759762100120
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 3 in
Details
- Material
- Steel
- Finish
- Zinc Plated
- Thread Type
- Coarse
- Fastener Thread Style
- Fully Threaded
Description
Elevator bolts are threaded fasteners consisting of a threaded shank and a thin round head. Theyare commonly used in the agricultural and industrial industries for attaching conveyor belts to buckets and other equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.