Zoro Homepage

1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 1 in Lg, 40 PK

  • Mfr # 25C100THUMBSS-40

  • Zoro # G814432995


product price: $101.99
/pk 40, $2.55/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25C100THUMBSS-40
Zoro #
G814432995
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1 in

Details

Material
18-8 Stainless Steel
Finish
Plain

Description

18-8 Stainless Steel Thumb Screws are a type of hand-tightening fastener with a great, non-magnetic, corrosion resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products