1/4"-20 Thread Size, Zinc Plated Steel, 1-1/4 in Lg, 25 PK

  • Mfr # 25C125THUMB2Z-25

  • Zoro # G114428056


product price:  $20.55
/pk 25, $0.82/ea

Key Features

Thread Size
1/4"-20
Fastener Length
1-1/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25C125THUMB2Z-25
Zoro #
G114428056
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/4 in

Details

Material
Steel
Finish
Zinc Plated

Description

Thumb screws are a type of fastener with a large, easy-to-grip head that you can tighten and untighten by hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products