Shop BOLTSANDNUTS.COM
See all product information
Create Account
1/4"-20 Thread Size, Zinc Plated Steel, 1 in Lg, 250 PK
- Mfr # 25C100STHUMB2Z-250
- Zoro # G614433215
product price:Â
$
155.99
/pk of 250, $0.62/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-20
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25C100STHUMB2Z-250
- Zoro #
- G614433215
- UPC #
- 759762068055
- Country of Origin
- Multiple
- Material
- Steel
- Finish
- Zinc Plated
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 1 in
Description
Shoulder Thumb Screws are a type of screw that can be tightened by hand. This shoulder provides a bearing surface, so that the thumb screw can be tightened against the mating surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.