
1/4"-20 Thread Size, Zinc Plated Steel, 2 in Lg, 30 PK
Mfr # 25C200THUMB2Z-30
Zoro # G114426557
product price:Â $22.59
/pk 30, $0.75/eaKey Features
Thread Size
1/4"-20
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25C200THUMB2Z-30
Zoro #
G114426557
UPC #
759762066921
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Fastener Length
2 in
Details
Material
Steel
Finish
Zinc Plated
Description
Thumb screws are a type of fastener with a large, easy-to-grip head that you can tighten and untighten by hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.